Shop ROYAL BASKET TRUCKS

Cube Truck, 40 in, 28 in, Black, 800 lb

  • Mfr # G10-BKX-PGA-4UNN
  • Zoro # G9365711

product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Polyethylene, Steel, Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-BKX-PGA-4UNN
Zoro #
G9365711
UPC #
-
Country of Origin
United States
Material
Polyethylene, Steel, Rubber
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Cubic Yard Capacity
0.46 cu yd
Caster Type
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
LDPE
Cubic Foot Capacity
11.9 cu ft
Mobility Option
Manual
Container Material
Polyethylene
Includes
Tube with Base and Casters
Volume Capacity
7/16 cu. yd.
Color - Hoppers and Cube Trucks
Black
Bushel Capacity
10 bu
Standards
FDA
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
800 lb
Item - Cube Truck
Cube Truck
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Wire Color
Black

Dimensions

Overall Height
30 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Dia.
4 in
Overall LxWxH
40 in x 28 in x 30 1/2 in
Caster Wheel Dia.
4 in
Wire Rope Length
40 in
Length
40 in

Description

Cube Truck, Cubic Foot Capacity 11.9 cu ft, Load Capacity 800 lb, Bushel Capacity 10 bu, Overall Length 40 in, Overall Height 30 1/2 in, Overall Width 28 in, Overall LxWxH 40 in x 28 in x 30 1/2 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Casters, Tube with Base, Standards FDA, Cubic Yard Capacity 0.46 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.