Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green

  • Mfr # G23-GNX-CMC-4UNN

  • Zoro # G9825602


product price:  $719.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Material
HDPE, Steel, Rubber, Vinyl, Elastic cord
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G23-GNX-CMC-4UNN
Zoro #
G9825602
UPC #
843977092537
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
48 in x 31 3/4 in x 37 in

Details

Material
HDPE, Steel, Rubber, Vinyl, Elastic cord
Color
Green
Load Capacity
1000 lb
Item
Cube Truck for Trash and Recyclables
Item - Cube Truck
Cube Truck
Caster Type
(2) Swivel, (2) Rigid
Caster Configuration
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Container Legend
Cardboard Only
Mobility Option
Manual
Color - Hoppers and Cube Trucks
Green
Cubic Foot Capacity
26.5 cu ft
Container Material
Polyethylene
Cubic Yard Capacity
0.87 cu yd
Bushel Capacity
19 bu
Includes
Cardboard Only Decal
Container Material - Hoppers and Cube Trucks
HDPE
Frame Material - Hoppers and Cube Trucks
Steel
Volume Capacity
7/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
1000 lb
Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 26.5 cu ft, Load Capacity 1,000 lb, Bushel Capacity 19 bu, Overall Length 48 in, Overall Height 37 in, Overall Width 31 3/4 in, Overall LxWxH 48 in x 31 3/4 in x 37 in, Color Green, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Cubic Yard Capacity 0.87 cu yd, Mobility Option Manual, Container Legend Cardboard Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.