Cube Truck, 7/8 cu. yd., 1000lb Cap, Orange

  • Mfr # G23-ORX-TMC-4UNN

  • Zoro # G9825453


product price:  $570.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Material
HDPE, Rubber, Powder Coated Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G23-ORX-TMC-4UNN
Zoro #
G9825453
UPC #
843977092674
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
48 in x 31 3/4 in x 37 in

Details

Material
HDPE, Rubber, Powder Coated Steel
Color
Orange
Load Capacity
1000 lb
Item
Cube Truck for Trash and Recyclables
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
1000 lb
Volume Capacity
7/8 cu. yd.
Container Material - Hoppers and Cube Trucks
HDPE
Cubic Foot Capacity
26.5 cu ft
Includes
Trash Only Decal
Frame Material - Hoppers and Cube Trucks
Steel
Container Legend
Trash Only
Color - Hoppers and Cube Trucks
Orange
Caster Configuration
(2) Swivel, (2) Rigid
Caster Type
(2) Swivel, (2) Rigid
Mobility Option
Manual
Cubic Yard Capacity
0.87 cu yd
Container Material
Polyethylene
Item - Cube Truck
Cube Truck
Bushel Capacity
19 bu
Caster Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 26.5 cu ft, Load Capacity 1,000 lb, Bushel Capacity 19 bu, Overall Length 48 in, Overall Height 37 in, Overall Width 31 3/4 in, Overall LxWxH 48 in x 31 3/4 in x 37 in, Color Orange, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Cubic Yard Capacity 0.87 cu yd, Mobility Option Manual, Container Legend Trash Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.