Cube Truck, 7/8 cu. yd., 600 lb. Cap, Gray

  • Mfr # G20-GRX-PGA-4UNN

  • Zoro # G9825611


product price:  $608.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 in
Material
HDPE, Rubber, Galvanized Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-GRX-PGA-4UNN
Zoro #
G9825611
UPC #
843977679257
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 in
Caster Dia.
4 in
Overall LxWxH
52 in x 36 in x 35 1/2 in
Caster Wheel Dia.
4 in

Details

Material
HDPE, Rubber, Galvanized Steel
Color
Gray
Load Capacity
600 lb
Item
High-Maneuverability Cube Truck
Mobility Option
Manual
Volume Capacity
7/8 cu. yd.
Item - Cube Truck
Cube Truck
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Caster Type
(4) Swivel
Color - Hoppers and Cube Trucks
Gray
Container Material - Hoppers and Cube Trucks
HDPE
Container Legend
None
Cubic Yard Capacity
0.27 cu yd
Caster Configuration
(4) Swivel
Container Material
Polyethylene
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
600 lb
Optional Lid
Mfg. Model No. G06GRLDN
Cubic Foot Capacity
25.6 cu ft
Includes
Galvanized Steel Base
Bushel Capacity
20 bu
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Cube Truck Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 25.6 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 52 in, Overall Height 35 1/2 in, Overall Width 36 in, Overall LxWxH 52 in x 36 in x 35 1/2 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Optional Lid Mfg. Model No. G06GRLDN, Cubic Yard Capacity 0.27 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.