Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, Blk, Rubber

  • Mfr # G13-BKX-RLA-4HNN

  • Zoro # G812319724


product price: $713.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
43 1/2 in
Overall Width
29 in
Color
Black
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13-BKX-RLA-4HNN
Zoro #
G812319724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 1/2 in
Overall Width
29 in
Caster Wheel Width
4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Black
Caster Wheel Type
Standard
Load Capacity
800 lb
Caster Wheel/Tread Material
Rubber
Mobility Option
Manual
Caster Brake Type
No Brake Included
Optional Lid
G13-BKX-LLN
Quiet Performance Features
Hard Rubber
Bushel Capacity
23 cu ft
Caster/Wheel Configuration
(4) Swivel
Cube Truck Type
Standard
Caster/Wheel Mounting Location
Corner
Frame Material
Steel
Caster Mounting Type
Plate
Cubic Yard Capacity
23 cu ft
Container Material
Polyethylene
Caster Frame Material
Steel
Cubic Foot Capacity
23 cu ft
Container Legend
None
Number of Drain Holes
0
Lid/Cover Type
Locking Lid

Description

Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.