Zoro Homepage

Cube Truck, Green, Polyurethane

  • Mfr # G08-GNX-PTA-4UNN

  • Zoro # G112319677


product price: $413.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
38 in
Overall Width
26 in
Color
Green
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-GNX-PTA-4UNN
Zoro #
G112319677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Width
26 in
Caster Wheel Width
4 in
Overall Height
29 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Green
Caster Wheel Type
Standard
Load Capacity
600 lb
Optional Lid
G08-GNX-LDN
Caster/Wheel Mounting Location
Corner
Lid/Cover Type
No Lid/Cover
Frame Material
Wood
Cube Truck Type
Standard
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Mobility Option
Manual
Caster Frame Material
Steel
Cubic Foot Capacity
9.4 cu ft
Bushel Capacity
8 bu
Container Legend
None
Cubic Yard Capacity
9.4 cu ft
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Container Material
Polyethylene
Caster Brake Type
No Brake Included

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.