Zoro Homepage

Cube Truck, Red, Rubber

  • Mfr # G13-RDX-RCE-4HNN

  • Zoro # G012319708


product price: $602.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
43 1/2 in
Overall Width
29 in
Color
Red
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13-RDX-RCE-4HNN
Zoro #
G012319708
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 1/2 in
Overall Width
29 in
Caster Wheel Width
4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Red
Caster Wheel Type
Standard
Load Capacity
800 lb
Optional Lid
G13-RDX-LDN
Caster/Wheel Mounting Location
Full Mount
Cube Truck Type
Standard
Container Material
Polyethylene
Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Lid/Cover Type
No Lid/Cover
Caster Frame Material
Steel
Quiet Performance Features
Hard Rubber
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Rubber
Cubic Yard Capacity
23 cu ft
Container Legend
None
Cubic Foot Capacity
23 cu ft
Caster Mounting Type
Plate
Mobility Option
Manual
Number of Drain Holes
0
Bushel Capacity
23 cu ft

Description

Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.