Zoro Homepage

Cube Truck Spring Lift Kit, Blk

  • Mfr # G10-KKX-PSN

  • Zoro # G012320643


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 1/2 in
Overall Width
19 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Black
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-KKX-PSN
Zoro #
G012320643
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 1/2 in
Overall Width
19 in
For Bushel Size
10 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Black
Load Capacity
150 lb
Item
Cube Truck Spring Lift Kit
Includes
Hardware, Platform and Springs
For Use With
35LF37, 824G1
For Truck Type
Poly Truck
Product Type
Cube Truck Spring Lift Kit
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
G10-BKX-PGA-4UNN, G10-BKX-PTA-4UNN
Platform Base Material
Steel Wire

Description

Spring Lift, Poly Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.