Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck Spring Lift Kit, Gray

  • Mfr # G08-GGX-PSN

  • Zoro # G312320473


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 1/2 in
Overall Width
17 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Gray
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-GGX-PSN
Zoro #
G312320473
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 1/2 in
Overall Width
17 in
For Bushel Size
8 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Gray
Load Capacity
150 lb
Item
Cube Truck Spring Lift Kit
For Use With
824DF2, 824DF3, 824GL1, G08-GRX-PTC-4UNN
Includes
Hardware, Platform and Springs
Product Type
Cube Truck Spring Lift Kit
For Truck Type
Poly Truck
Platform Base Material
Steel Wire
Compatible Manufacturer Model Number
G08-GRX-PGA-4UNN, G08-GRX-PGC-4UNN, G08-GRX-PTA-4UNN, G08-GRX-PTC-4UNN
Platform Cover Material
Vinyl

Description

Spring Lift, Poly Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.