Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, White, Polyurethane

  • Mfr # G14-WHX-PTA-4UNN

  • Zoro # G112319714


product price: $508.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
White
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-WHX-PTA-4UNN
Zoro #
G112319714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
4 in
Overall Height
34 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
White
Caster Wheel Type
Standard
Load Capacity
600 lb
Quiet Performance Features
Polyurethane
Cubic Yard Capacity
17 cu ft
Caster Brake Type
No Brake Included
Bushel Capacity
14 bu
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Container Legend
None
Cubic Foot Capacity
17 cu ft
Frame Material
Wood
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Optional Lid
G14-WHX-LDN
Mobility Option
Manual
Container Material
Polyethylene
Caster/Wheel Configuration
(4) Swivel

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.