Zoro Homepage

Cube Truck, Ylw, Polyurethane

  • Mfr # G14-YLX-PTA-4UNN

  • Zoro # G612319658


product price: $508.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Yellow
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-YLX-PTA-4UNN
Zoro #
G612319658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
4 in
Overall Height
34 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Yellow
Caster Wheel Type
Standard
Load Capacity
600 lb
Mobility Option
Manual
Container Material
Polyethylene
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Bushel Capacity
14 bu
Cube Truck Type
Standard
Frame Material
Wood
Caster Wheel/Tread Material
Polyurethane
Container Legend
None
Caster/Wheel Configuration
(4) Swivel
Cubic Yard Capacity
17 cu ft
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Optional Lid
G14-YLX-LDN
Cubic Foot Capacity
17 cu ft
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.