Drop-in Frame, Wood

  • Mfr # G16-XXX-RPA-4UNN

  • Zoro # G212319119


product price:  $226.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
40 in
Overall Width
28 in
Load Capacity
800 lb
Cubic Foot Capacity
19.4 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-XXX-RPA-4UNN
Zoro #
G212319119
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Height
32 3/8 in
Caster Wheel Width
1 13/50 in
Inside Length
39 1/4 in
Caster Mounting Height
5 9/100 in
Inside Width
27 1/4 in
Caster Wheel Dia.
4 in

Details

Load Capacity
800 lb
Item
Drop-in Frame
Cubic Foot Capacity
19.4 cu ft
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
19.4 cu ft
Liner Style
Removable
Bushel Capacity
16 bu
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Base Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Product Type
Basket Truck

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.