Elevated Basket Truck, 800 lb Capac.

  • Mfr # G03-RRX-ELA-3UNN

  • Zoro # G912319945


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 1/2 in
Overall Length
24 in
Overall Width
18 in
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G03-RRX-ELA-3UNN
Zoro #
G912319945
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 1/2 in
Overall Length
24 in
Overall Width
18 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Red
Load Capacity
800 lb
Item
Elevated Basket Truck
Number of Compartments
1
Cubic Foot Capacity
4.5 cu ft
Mobility Option
Mobile
Bushel Capacity
3 bu
Liner Style
Permanent
Cubic Yard Capacity
4.5 cu ft
Base Material
Wood
Truck Style
Elevated
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Mounting Type
Plate
End Style
Closed
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Liner Color
Red
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln Dried
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Collapsible
No
Liner Material
Vinyl

Description

Elevated Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.