Zoro Homepage

Elevated Basket Truck, 800 lb Capac.

  • Mfr # G06-BBX-ELA-3UNN

  • Zoro # G212320016


product price: $224.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
30 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BBX-ELA-3UNN
Zoro #
G212320016
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 1/2 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Elevated Basket Truck
Cubic Yard Capacity
7.1 cu ft
Bushel Capacity
6 bu
Mobility Option
Mobile
Cubic Foot Capacity
7.1 cu ft
Liner Style
Permanent
Number of Compartments
1
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Truck Style
Elevated
Base Material
Wood
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Liner Color
Blue
Caster Wheel Type
Standard
Number of Drain Holes
0
Collapsible
No
Quiet Performance Features
Polyurethane Casters
Caster Core Material
Plastic
Base Finish/Coating
Kiln Dried
Liner Material
Vinyl
Caster Mounting Type
Plate

Description

Elevated Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.