Elevated Tall Basket Truck, Vinyl, 600 lb

  • Mfr # G04-BBX-ETA-3UNN

  • Zoro # G902015475


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Length
26 in
Overall Width
18 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04-BBX-ETA-3UNN
Zoro #
G902015475
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
26 in
Overall Width
18 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 63/500 in
Overall LxWxH
26 in x 18 in x 36 in
Inside Height
18 in
Caster Wheel Dia.
3 in
Inside Width
16 3/4 in
Inside Length
24 3/4 in
Caster Width
1 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Elevated Tall Basket Truck, Vinyl
Handle Type
Nylon Webbing
Number of Drain Holes
0
Caster Core Material
Polyolefin/Polyethylene
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
End Style
Closed
Caster Frame Material
Steel
Cubic Foot Capacity
4.9 cu ft
Caster Wheel Type
Standard
Base Material
Wood
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Liner Color
Blue
Non-Marking Casters/Wheels
Yes
Liner Style
Permanent
Mobility Option
Manual
Includes Frame Bumpers
Without Frame Bumpers
Cubic Yard Capacity
0.181 cu yd
Truck Style
Elevated
Collapsible
No
Includes
Wood Base
Liner Material
Vinyl
Number of Compartments
1
Caster/Wheel Configuration
(4) Swivel
Bushel Capacity
4 bu

Description

Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 4 bu, Cubic Foot Capacity 4.9 cu ft, Cubic Yard Capacity 0.181 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 24 3/4 in, Inside Width 16 3/4 in, Inside Height 18 in, Overall Length 26 in, Overall Width 18 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.