Elevated Tall Basket Truck, Vinyl, 600 lb

  • Mfr # G04-RRX-ETA-3UNN

  • Zoro # G302015457


product price:  $179.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
26 in
Overall Width
18 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G04-RRX-ETA-3UNN
Zoro #
G302015457
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
26 in
Overall Width
18 in
Inside Width
16 3/4 in
Inside Height
18 in
Caster Mounting Height
4 129/1000 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in
Caster Wheel Dia.
3 in
Overall LxWxH
26 in x 18 in x 36 in
Inside Length
24 3/4 in

Details

Color
Red
Load Capacity
600 lb
Item
Elevated Tall Basket Truck, Vinyl
Handle Type
Nylon Webbing
Liner Style
Permanent
Mobility Option
Manual
Includes
Wood Base
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Wood
Number of Compartments
1
Base Finish/Coating
Powder Coated
Cubic Yard Capacity
0.181 cu yd
Truck Style
Elevated
Caster/Wheel Configuration
(4) Swivel
Cubic Foot Capacity
4.9 cu ft
Number of Drain Holes
0
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Collapsible
No
Bushel Capacity
4 bu
Quiet Performance Features
Polyurethane
Caster Core Material
Polyolefin/Polyethylene
Liner Color
Red
End Style
Closed
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel

Description

Elevated Truck, Truck Style Elevated, Bushel Capacity 4 bu, Cubic Foot Capacity 4.9 cu ft, Cubic Yard Capacity 0.181 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 24 3/4 in, Inside Width 16 3/4 in, Inside Height 18 in, Overall Length 26 in, Overall Width 18 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.