Flatwork Ironer Truck, 1,000 lb Capac.

  • Mfr # G85-KXX-FOA-5UNN

  • Zoro # G112320918


product price:  $745.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Color
Black
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-KXX-FOA-5UNN
Zoro #
G112320918
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/4 in
Caster Wheel Width
1 1/4 in

Details

Color
Black
Load Capacity
1,000 lb
Item
Flatwork Ironer Truck
Includes
Spring Lift
Number of Compartments
1
Cubic Foot Capacity
28.3 cu ft
Liner Style
Permanent
Mobility Option
Mobile
Cubic Yard Capacity
28.3 cu ft
Bushel Capacity
28.3 cu ft
Caster Wheel/Tread Material
Polyurethane
End Style
Open
Base Material
Wood
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Quiet Performance Features
Polyurethane Casters
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
Liner Color
Black
Caster Core Material
Plastic
Caster Mounting Type
Plate
Number of Drain Holes
0
Truck Style
Standard
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard

Description

Flatwork Ironer Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.