Flatwork Ironer Truck, 1,000 lb Capac.

  • Mfr # G85-OXX-FOA-5UNN

  • Zoro # G212320917


product price: $745.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-OXX-FOA-5UNN
Zoro #
G212320917
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 1/4 in

Details

Color
Orange
Load Capacity
1,000 lb
Item
Flatwork Ironer Truck
Cubic Foot Capacity
28.3 cu ft
Liner Style
Permanent
Includes
Spring Lift
Cubic Yard Capacity
28.3 cu ft
Mobility Option
Mobile
Bushel Capacity
28.3 cu ft
Number of Compartments
1
End Style
Open
Base Material
Wood
Liner Material
Vinyl
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Caster Mounting Type
Plate
Truck Style
Standard
Liner Color
Orange
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane Casters
Caster Core Material
Plastic

Description

Flatwork Ironer Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.