Flatwork Ironer Truck, 800 lb Capac.

  • Mfr # G56-BBW-FWA-4UNN

  • Zoro # G012320919


product price:  $649.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 in
Overall Length
56 in
Overall Width
23 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G56-BBW-FWA-4UNN
Zoro #
G012320919
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Length
56 in
Overall Width
23 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Flatwork Ironer Truck
Cubic Yard Capacity
17.1 cu ft
Liner Style
Permanent
Mobility Option
Mobile
Cubic Foot Capacity
17.1 cu ft
Includes
Spring Lift
Bushel Capacity
17.1 cu ft
Number of Compartments
1
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Kiln Dried
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Liner Color
Blue
Caster Core Material
Plastic
Caster Frame Material
Steel
Truck Style
Standard
Assembled/Unassembled
Assembled
Collapsible
No
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane Casters
End Style
Closed
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers

Description

Flatwork Ironer Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.