Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamper, Removable Bag, Green

  • Mfr # G00-EEX-THK

  • Zoro # G612320470


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Total Volume
4.2 cu ft
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-EEX-THK
Zoro #
G612320470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in

Details

Item
Hamper
Color
Green
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Bag Volume
4.2 cu ft
Bag Material
Vinyl
Frame Material
Galvanized Steel
Product Type
Hamper
Bag Style
Removable Bag
Bag Color
Green
Number of Bags Included
1
Bag Rail Perimeter
62 in

Description

Hamper Kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.