Zoro Homepage

Hamper, Removable Bag, Navy Blue

  • Mfr # G00-VVX-THK

  • Zoro # G912320477


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Total Volume
4.2 cu ft
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-VVX-THK
Zoro #
G912320477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in

Details

Item
Hamper
Color
Navy Blue
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Bag Color
Navy Blue
Bag Style
Removable Bag
Bag Material
Vinyl
Frame Material
Galvanized Steel
Bag Rail Perimeter
62 in
Number of Bags Included
1
Product Type
Hamper
Bag Volume
4.2 cu ft

Description

Hamper Kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.