Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housekeeping Cart, Beige, Deluxe

  • Mfr # G55-TNX-M3C-2DN

  • Zoro # G2228320


product price: $1,581.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
4
Load Capacity
1,000 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G55-TNX-M3C-2DN
Zoro #
G2228320
UPC #
843977681939
Country of Origin
United States

Dimensions

Overall Length
55 in
Overall Width
22 in
Overall Height
27 in
Caster Dia.
8 in
Caster Size
8"
Caster Diameter
8 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
4
Load Capacity
1,000 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Nylon
Color
White
Caster Configuration
(2) Rigid, (2) Swivel
Material
Aluminum, Steel, Vinyl, Rubber
Includes
(2) Nylon Bags, Glass Rack, Vacuum Bar
Caster Type
(2) Rigid, (2) Swivel
Item
Housekeeping Cart
Caster Material
Polyurethane
Type
Housekeeping Cart
Weight Capacity
1,000 lb
Frame Material
Steel
Frame Color
White
Number of Shelves
3

Description

Housekeeping Cart, Overall Height 27 in, Includes (2) Nylon Bags, Glass Rack, Vacuum Bar, Number of Shelves 3, Overall Width 22 in, Frame Color White, Weight Capacity 1,000 lb, Frame Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Caster Diameter 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.