Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Janitorial Organizer, 2 lb Capac., Black

  • Mfr # G00-KKX-JOH

  • Zoro # G812320539


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Overall Width
18 in
For Use With
Collection Cart, Housekeeping Truck
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-KKX-JOH
Zoro #
G812320539
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
11 in
Overall Depth
6 in

Details

Color
Black
Material
Nylon
For Use With
Collection Cart, Housekeeping Truck
Item
Janitorial Organizer
Number of Compartments
2
Features
Mold, Mildew, UV and Tear Resistant Material
For Holding
Cleaning Products, Cleaning Tools and Equipment
Compatible Manufacturer Part Number
G37-KKX-M3C-1CN, G37-TNX-M3C-1CN, G46-KKX-M3C-1DN, G46-TNX-M3C-1DN, G55-KKX-C3C-1VN, G55-KKX-M2C-2NN, G55-KKX-M3C-2DN, G55-KKX-M3C-2LN, G55-KKX-M3C-2NN, G55-TNX-C3C-1VN, G55-TNX-M2C-2NN, G55-TNX-M3C-2DN, G55-TNX-M3C-2LN, G55-TNX-M3C-2NN, G55MKKX-M3C-2DN, G58-KKX-M3C-22N, G58-TNX-M3C-22N
Closure Type
No
Capacity
2 lb
Antimicrobial
Yes
Product Type
Janitorial Organizer

Description

Janitorial Organizer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.