Knock Down Basket Truck, 16 Bu, Canvas

  • Mfr # G16-CCX-KDA-3UNN

  • Zoro # G9845735


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-CCX-KDA-3UNN
Zoro #
G9845735
UPC #
843977675976
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
30 in
Caster Dia.
3"
Inside Length
40 in
Inside Height
30 in
Caster Wheel Dia.
3 in
Inside Width
28 in
Overall LxWxH
40 in x 28 in x 36 1/2 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Caster Configuration
(4) Swivel
Optional Lid
10F474
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Volume Capacity
3/4 cu. yd.
Caster Type
(4) Swivel
Frame Material
Steel
Container Material
Canvas
Includes
Removable Liner
Color - Hoppers and Cube Trucks
White
Bushel Capacity
16 bu
Item - Basket Trucks
Knock Down Basket Truck
Liner Style
Removable
Cubic Yard Capacity
0.74 cu yd
Cubic Foot Capacity
19.4 cu ft
Container Material - Hoppers and Cube Trucks
Canvas
Load Capacity - Hoppers and Cube Trucks
600 lb.
Mobility Option
Manual
Number of Compartments
1
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Collapsible
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Liner Material
Canvas
Caster Wheel Type
Standard
Base Finish/Coating
Powder Coated
Liner Color
White
Truck Style
Standard
End Style
Closed
Assembled/Unassembled
Unassembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.