Laundry Hamper Cart, Black, 500 lb.

  • Mfr # G33-BKX-W0A-5UNN

  • Zoro # G5759792


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
6.5 cu ft
Load Capacity
500 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G33-BKX-W0A-5UNN
Zoro #
G5759792
UPC #
094726227155
Country of Origin
United States

Dimensions

Overall Length
37 3/4 in
Overall Width
19 in
Overall Height
33 1/2 in
Caster Dia.
5 in
Caster Size
5"
Basket Height
15 3/4 in
Basket Length
37 3/4 in
Basket Width
19 in
Caster Diameter
4 in

Details

Item - Laundry Carts
Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
6.5 cu ft
Load Capacity
500 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Steel Wire
Color
Black
Caster Configuration
(4) Swivel
Item
Laundry Cart
Caster Type
Stem
Material
Steel, Rubber
Volume Capacity
6.5 cu. ft.
Includes
Wire Basket
Caster Material
Polyurethane
Includes Garment Hanger
No Garment Hanger
Weight Capacity
500 lb
Basket Volume
6.5 cu ft
Frame Material
Steel
Basket Material
Steel Wire

Description

Laundry Cart,37 3/4 in L,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.