Linen Cart, 29" L, Gray

  • Mfr # G11-GRX-LCA-4UNN

  • Zoro # G512320396


product price:  $501.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cubic Foot Capacity
19.5 cu ft
Load Capacity
1,000 lb
Overall Length
29 in
Overall Width
29 in
Overall Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11-GRX-LCA-4UNN
Zoro #
G512320396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
29 in
Overall Height
47 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in

Details

Cubic Foot Capacity
19.5 cu ft
Load Capacity
1,000 lb
Color
Gray
Bushel Capacity
11 bu
Item
Linen Cart
Container Material
LDPE Polyethylene
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Mobility Option
Manual
Lid/Cover Type
No Lid/Cover
Caster Mounting Type
Plate
Cube Truck Type
Standard
Caster Wheel Type
Standard
Frame Material
Kiln-Dried Harwood Base
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster Frame Material
Coated Steel
Container Legend
None

Description

Linen Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.