Linen Cart, 29" L, Yellow

  • Mfr # G11-YLX-LCA-4UNN

  • Zoro # G612320364


product price:  $501.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cubic Foot Capacity
19.5 cu ft
Load Capacity
1,000 lb
Overall Length
29 in
Overall Width
29 in
Overall Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G11-YLX-LCA-4UNN
Zoro #
G612320364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
29 in
Overall Height
47 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Cubic Foot Capacity
19.5 cu ft
Load Capacity
1,000 lb
Color
Yellow
Item
Linen Cart
Bushel Capacity
11 bu
Caster/Wheel Configuration
(4) Swivel
Container Material
LDPE Polyethylene
Mobility Option
Manual
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Cube Truck Type
Standard
Caster Frame Material
Coated Steel
Caster Wheel Type
Standard
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Lid/Cover Type
No Lid/Cover
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Container Legend
None
Frame Material
Kiln-Dried Harwood Base
Caster Brake Type
No Brake Included

Description

Linen Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.