Linen Cart, 600 lb Capac., 24" L

  • Mfr # G24-BBX-3VA-3ULN

  • Zoro # G912320781


product price:  $668.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
3
Load Capacity
600 lb
Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G24-BBX-3VA-3ULN
Zoro #
G912320781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
61 in
Lip Height
1 1/8 in
Adjustable Height Range
Not Adjustable
Top Shelf Height
61 in
Top Shelf Lip Height
1 1/8 in
Compartment Width
16 1/2 in
Handle Height
42 9/16 in
Caster Wheel Dia.
3 in
Caster Stem Diameter
11/25 in
Compartment Length
20 1/2 in
Caster Stem Length
1 2/5 in
Shelf Lip Height
1 1/8 in
Caster Wheel Width
1 27/100 in
Shelf Length
20 1/2 in
Bottom Shelf Lip Height
1 1/8 in
Compartment Height
15 1/2 in
Shelf Width
16 1/2 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
3 in

Details

Number of Compartments
3
Load Capacity
600 lb
Color
Blue
Caster Material
Polyurethane
Includes
Cover
Item
Linen Cart
Caster Configuration
(4) Swivel
Number of Shelves
3
Leg Material
PVC
Leg Color
White
Handle Type
Flat
Caster Wheel Type
(4) Swivel; (2) With Brake
Distance Between Shelves
17 3/8 in
Caster/Wheel Configuration
(4) Swivel
Caster Stem Type
Friction Ring
Handle Material
PVC
Convertible
No
Caster Brake Type
Foot Pedal Brake
Caster Wheel Tread Pattern
Smooth
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Cleanroom
No
Shelf Color
White
Caster/Wheel Mounting Location
Corner
Removable Shelf Liner
No
Number of Drawers
0
Capacity per Shelf
150 lb
Shelf Material
ABS Plastic
Post Material
PVC
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
PVC
Electrical Included
No
Caster Mounting Type
Stem
Includes Handle
Handle Included
Frame Material
PVC
Number of Compartments - Maximum
3
Weight Capacity
150 lb
Surface Material
Vinyl

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.