Linen Cart, 600 lb Capac., 24" L

  • Mfr # G24-BBX-4VA-4ULN

  • Zoro # G612320722


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Load Capacity
600 lb
Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-BBX-4VA-4ULN
Zoro #
G612320722
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
78 in
Caster Wheel Dia.
3 in
Bottom Shelf Lip Height
1 1/8 in
Compartment Height
15 1/2 in
Adjustable Height Range
Not Adjustable
Compartment Width
16 1/2 in
Shelf Lip Height
1 1/8 in
Top Shelf Height
78 in
Handle Height
42 3/8 in
Caster Stem Diameter
11/25 in
Caster Wheel Width
1 27/100 in
Caster Stem Length
1 2/5 in
Compartment Length
20 1/2 in
Shelf Width
16 1/2 in
Lip Height
1 1/8 in
Shelf Length
20 1/2 in
Top Shelf Lip Height
1 1/8 in
Caster Diameter
3 in
Compartment Height - Maximum
15 1/2 in

Details

Number of Compartments
2
Load Capacity
600 lb
Color
Blue
Includes
Cover
Item
Linen Cart
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Container Material
PVC
Mobility Option
Manual
Frame Material
PVC
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
Cover
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Post Material
PVC
Leg Color
White
Number of Drawers
0
Leg Material
PVC
Shelf Color
White
Caster Wheel Type
(4) Swivel; (2) With Brake
Cleanroom
No
Electrical Included
No
Caster Brake Type
Foot Pedal Brake
Handle Type
Flat
Caster Frame Material
PVC
Handle Material
PVC
Includes Electrical Outlets
No
Shelf Material
ABS Plastic
Convertible
No
Capacity per Shelf
150 lb
Removable Shelf Liner
No
Caster Mounting Type
Stem
Lip Style
4-Sided Lipped
Caster Wheel Tread Pattern
Smooth
Distance Between Shelves
17 3/8 in
Assembled/Unassembled
Unassembled
Caster Stem Type
Friction Ring
Includes Handle
Handle Included
Surface Material
Vinyl
Number of Compartments - Maximum
2
Weight Capacity
150 lb

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.