Linen Cart, 600 lb Capac., 24" L

  • Mfr # G24-BBX-L4A-3ULN

  • Zoro # G712320370


product price:  $955.11
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Load Capacity
600 lb
Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-BBX-L4A-3ULN
Zoro #
G712320370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
78 in
Caster Wheel Dia.
3 in
Shelf Length
20 1/2 in
Compartment Length
20 1/2 in
Caster Wheel Width
1 27/100 in
Handle Height
42 3/8 in
Shelf Lip Height
1 1/8 in
Lip Height
1 1/8 in
Top Shelf Lip Height
1 1/8 in
Bottom Shelf Lip Height
1 1/8 in
Caster Stem Length
1 2/5 in
Top Shelf Height
78 in
Caster Stem Diameter
11/25 in
Compartment Width
16 1/2 in
Compartment Height
15 1/2 in
Adjustable Height Range
Not Adjustable
Shelf Width
16 1/2 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
3 in

Details

Number of Compartments
2
Load Capacity
600 lb
Color
Green
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Includes
Cover
Item
Linen Cart
Caster/Wheel Mounting Location
Corner
Lid/Cover Type
Cover
Frame Material
PVC
Caster/Wheel Configuration
(4) Swivel
Mobility Option
Manual
Container Material
PVC
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Unassembled
Distance Between Shelves
17 3/8 in
Number of Drawers
0
Includes Electrical Outlets
No
Leg Color
White
Cleanroom
No
Electrical Included
No
Caster Wheel Type
(4) Swivel; (2) With Brake
Caster Brake Type
Foot Pedal Brake
Caster Frame Material
PVC
Shelf Color
White
Caster Mounting Type
Stem
Handle Type
Flat
Lip Style
4-Sided Lipped
Caster Wheel Tread Pattern
Smooth
Leg Material
PVC
Caster Stem Type
Friction Ring
Post Material
PVC
Shelf Material
ABS Plastic
Convertible
No
Removable Shelf Liner
No
Handle Material
PVC
Includes Handle
Handle Included
Weight Capacity
150 lb
Surface Material
Mesh
Number of Compartments - Maximum
2

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.