Linen Cart, 600 lb Capac., 24" L

  • Mfr # G24-KKX-L3A-3ULN

  • Zoro # G912320439


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
3
Load Capacity
600 lb
Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-KKX-L3A-3ULN
Zoro #
G912320439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
61 in
Caster Wheel Dia.
3 in
Caster Stem Diameter
11/25 in
Top Shelf Height
61 in
Caster Stem Length
1 2/5 in
Compartment Length
20 1/2 in
Caster Wheel Width
1 27/100 in
Compartment Height
15 1/2 in
Compartment Width
16 1/2 in
Top Shelf Lip Height
1 1/8 in
Adjustable Height Range
Not Adjustable
Shelf Length
20 1/2 in
Bottom Shelf Lip Height
1 1/8 in
Shelf Lip Height
1 1/8 in
Handle Height
42 9/16 in
Shelf Width
16 1/2 in
Lip Height
1 1/8 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
3 in

Details

Number of Compartments
3
Load Capacity
600 lb
Color
Black
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Includes
Cover
Item
Linen Cart
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Handle Type
Flat
Number of Shelves
3
Caster Brake Type
Foot Pedal Brake
Leg Material
PVC
Caster/Wheel Configuration
(4) Swivel
Removable Shelf Liner
No
Caster Wheel/Tread Material
Polyurethane
Handle Material
PVC
Assembled/Unassembled
Unassembled
Number of Drawers
0
Caster Wheel Type
(4) Swivel; (2) With Brake
Caster/Wheel Mounting Location
Corner
Shelf Material
ABS Plastic
Shelf Color
White
Post Material
PVC
Electrical Included
No
Distance Between Shelves
17 3/8 in
Caster Stem Type
Friction Ring
Caster Frame Material
PVC
Capacity per Shelf
150 lb
Includes Electrical Outlets
No
Cleanroom
No
Leg Color
White
Caster Wheel Tread Pattern
Smooth
Convertible
No
Includes Handle
Handle Included
Frame Material
PVC
Surface Material
Mesh
Weight Capacity
150 lb
Number of Compartments - Maximum
3

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.