Linen Cart, 600 lb Capac., 32" L

  • Mfr # G32-KKX-L2A-3ULN

  • Zoro # G412320458


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Load Capacity
600 lb
Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32-KKX-L2A-3ULN
Zoro #
G412320458
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
42 in
Compartment Height
15 1/8 in
Caster Stem Length
1 2/5 in
Adjustable Height Range
Not Adjustable
Lip Height
1 1/8 in
Caster Wheel Dia.
3 in
Shelf Width
16 1/2 in
Compartment Length
28 1/2 in
Handle Height
42 9/16 in
Caster Wheel Width
1 27/100 in
Caster Stem Diameter
11/25 in
Top Shelf Height
42 in
Bottom Shelf Lip Height
1 1/8 in
Top Shelf Lip Height
1 1/8 in
Compartment Width
16 1/2 in
Shelf Lip Height
1 1/8 in
Shelf Length
28 1/2 in
Caster Diameter
3 in
Compartment Height - Maximum
15 1/8 in

Details

Number of Compartments
2
Load Capacity
600 lb
Color
Black
Caster Material
Polyurethane
Includes
Cover
Item
Linen Cart
Caster Configuration
(4) Swivel
Includes Electrical Outlets
No
Handle Material
PVC
Post Material
PVC
Caster Wheel/Tread Material
Polyurethane
Handle Type
Flat
Cleanroom
No
Caster/Wheel Mounting Location
Corner
Electrical Included
No
Caster Stem Type
Friction Ring
Caster Brake Type
Foot Pedal Brake
Caster Wheel Type
(4) Swivel; (2) With Brake
Distance Between Shelves
15 1/8 in
Assembled/Unassembled
Unassembled
Caster Wheel Tread Pattern
Smooth
Caster/Wheel Configuration
(4) Swivel
Convertible
No
Lip Style
4-Sided Lipped
Capacity per Shelf
150 lb
Leg Material
PVC
Leg Color
White
Number of Shelves
2
Removable Shelf Liner
No
Shelf Material
ABS Plastic
Caster Mounting Type
Stem
Number of Drawers
0
Caster Frame Material
PVC
Shelf Color
White
Includes Handle
Handle Included
Frame Material
PVC
Number of Compartments - Maximum
2
Weight Capacity
150 lb
Surface Material
Mesh

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.