Linen Cart, 600 lb Capac., 32" L

  • Mfr # G32-KKX-L3A-3ULN

  • Zoro # G612320401


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
3
Load Capacity
600 lb
Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G32-KKX-L3A-3ULN
Zoro #
G612320401
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
61 in
Shelf Lip Height
1 1/8 in
Caster Wheel Width
1 27/100 in
Adjustable Height Range
Not Adjustable
Compartment Length
28 1/2 in
Caster Stem Diameter
11/25 in
Shelf Width
16 1/2 in
Caster Wheel Dia.
3 in
Compartment Width
16 1/2 in
Compartment Height
15 1/8 in
Shelf Length
28 1/2 in
Caster Stem Length
1 2/5 in
Top Shelf Lip Height
1 1/8 in
Top Shelf Height
61 in
Lip Height
1 1/8 in
Bottom Shelf Lip Height
1 1/8 in
Handle Height
42 9/16 in
Compartment Height - Maximum
15 1/8 in
Caster Diameter
3 in

Details

Number of Compartments
3
Load Capacity
600 lb
Color
Black
Caster Material
Polyurethane
Includes
Cover
Caster Configuration
(4) Swivel
Item
Linen Cart
Shelf Color
White
Includes Electrical Outlets
No
Leg Color
White
Caster Mounting Type
Stem
Distance Between Shelves
15 1/8 in
Post Material
PVC
Caster Wheel Type
(4) Swivel; (2) With Brake
Caster Frame Material
PVC
Shelf Material
ABS Plastic
Caster Brake Type
Foot Pedal Brake
Caster/Wheel Configuration
(4) Swivel
Leg Material
PVC
Electrical Included
No
Removable Shelf Liner
No
Handle Material
PVC
Number of Shelves
3
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Pattern
Smooth
Lip Style
4-Sided Lipped
Cleanroom
No
Convertible
No
Handle Type
Flat
Caster/Wheel Mounting Location
Corner
Number of Drawers
0
Caster Stem Type
Friction Ring
Capacity per Shelf
150 lb
Assembled/Unassembled
Unassembled
Includes Handle
Handle Included
Frame Material
PVC
Surface Material
Mesh
Weight Capacity
150 lb
Number of Compartments - Maximum
3

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.