Linen Cart, 600 lb Capac., 42" L

  • Mfr # G42-BBX-4VA-4ULN

  • Zoro # G112320772


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
4
Load Capacity
600 lb
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G42-BBX-4VA-4ULN
Zoro #
G112320772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
79 in
Top Shelf Height
79 in
Shelf Width
16 1/2 in
Compartment Length
38 1/2 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 27/100 in
Caster Stem Diameter
11/25 in
Shelf Length
38 1/2 in
Compartment Width
16 1/2 in
Compartment Height
15 7/16 in
Handle Height
42 9/16 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
1 1/8 in
Caster Stem Length
1 2/5 in
Shelf Lip Height
1 1/8 in
Bottom Shelf Lip Height
1 1/8 in
Lip Height
1 1/8 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
4 in

Details

Number of Compartments
4
Load Capacity
600 lb
Color
Black
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Item
Linen Cart
Includes
Cover
Handle Material
PVC
Caster Wheel/Tread Material
Polyurethane
Number of Drawers
0
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
PVC
Shelf Material
ABS Plastic
Caster Wheel Type
(4) Swivel; (2) With Brake
Distance Between Shelves
15 1/2 in
Caster Mounting Type
Stem
Caster Brake Type
Foot Pedal Brake
Caster Stem Type
Friction Ring
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Corner
Handle Type
Flat
Caster Wheel Tread Pattern
Smooth
Number of Shelves
4
Electrical Included
No
Assembled/Unassembled
Unassembled
Leg Color
White
Post Material
PVC
Cleanroom
No
Capacity per Shelf
150 lb
Shelf Color
White
Leg Material
PVC
Includes Electrical Outlets
No
Removable Shelf Liner
No
Convertible
No
Includes Handle
Handle Included
Frame Material
PVC
Weight Capacity
150 lb
Number of Compartments - Maximum
4
Surface Material
Mesh

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.