Linen Cart, 600 lb Capac., 42" L

  • Mfr # G42-EEX-3VA-4ULN

  • Zoro # G912320736


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
3
Load Capacity
600 lb
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G42-EEX-3VA-4ULN
Zoro #
G912320736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
62 in
Shelf Width
16 1/2 in
Lip Height
1 1/8 in
Shelf Lip Height
1 1/8 in
Top Shelf Height
62 in
Top Shelf Lip Height
1 1/8 in
Adjustable Height Range
Not Adjustable
Compartment Width
16 1/2 in
Caster Wheel Dia.
4 in
Caster Stem Length
1 2/5 in
Compartment Height
15 7/16 in
Handle Height
42 9/16 in
Caster Stem Diameter
11/25 in
Shelf Length
38 1/2 in
Bottom Shelf Lip Height
1 1/8 in
Caster Wheel Width
1 27/100 in
Compartment Length
38 1/2 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
4 in

Details

Number of Compartments
3
Load Capacity
600 lb
Color
Green
Caster Configuration
(4) Swivel
Includes
Cover
Item
Linen Cart
Caster Material
Polyurethane
Shelf Color
White
Shelf Material
ABS Plastic
Caster Frame Material
PVC
Caster Mounting Type
Stem
Distance Between Shelves
15 1/2 in
Handle Material
PVC
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Electrical Included
No
Cleanroom
No
Caster Wheel/Tread Material
Polyurethane
Convertible
No
Capacity per Shelf
150 lb
Leg Color
White
Caster Brake Type
Foot Pedal Brake
Number of Drawers
0
Caster Stem Type
Friction Ring
Lip Style
4-Sided Lipped
Assembled/Unassembled
Unassembled
Caster Wheel Tread Pattern
Smooth
Includes Electrical Outlets
No
Leg Material
PVC
Number of Shelves
3
Caster Wheel Type
(4) Swivel; (2) With Brake
Post Material
PVC
Removable Shelf Liner
No
Handle Type
Flat
Includes Handle
Handle Included
Frame Material
PVC
Number of Compartments - Maximum
3
Weight Capacity
150 lb
Surface Material
Vinyl

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.