
Linen Cart, 600 lb Capac., 42" L
Mfr # G42-WWX-L3A-4ULN
Zoro # G712320448
product price: $868.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
3
Load Capacity
600 lb
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
62 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G42-WWX-L3A-4ULN
Zoro #
G712320448
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
62 in
Caster Stem Diameter
11/25 in
Caster Stem Length
1 2/5 in
Shelf Width
16 1/2 in
Compartment Length
38 1/2 in
Top Shelf Lip Height
1 1/8 in
Shelf Length
38 1/2 in
Caster Wheel Width
1 27/100 in
Adjustable Height Range
Not Adjustable
Lip Height
1 1/8 in
Compartment Height
15 7/16 in
Handle Height
42 9/16 in
Top Shelf Height
62 in
Caster Wheel Dia.
4 in
Compartment Width
16 1/2 in
Shelf Lip Height
1 1/8 in
Bottom Shelf Lip Height
1 1/8 in
Caster Diameter
4 in
Compartment Height - Maximum
15 1/2 in
Description
PVC Linen Cart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.