Linen Cart, Chrome Coated Wire Shelves

  • Mfr # G48-BKX-TAA-6UNN

  • Zoro # G512320440


product price:  $1,309.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Black
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-BKX-TAA-6UNN
Zoro #
G512320440
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
28 in
Overall Height
68 1/2 in
Caster Diameter
6 in
Compartment Height - Maximum
61 in
Compartment Length
48 in
Shelf Length
43 in
Shelf Width
26 in
Compartment Width
28 in

Details

Color
Black
Caster Material
Polyurethane
Item
Linen Cart
Caster Configuration
(4) Swivel
Product Type
Linen Cart
Compartment Volume - Maximum
48 cu ft
Distance Between Shelves
18 in
Frame Material
Chrome Coated Wire Shelves
Shelf Material
Wire
Includes Handle
No Handle
Number of Compartments - Maximum
1
Shelf Adjustability
Fixed, Vertical/Horizontal
Surface Material
Polyethylene, Steel
Weight Capacity
145 lb
Number of Shelves
1

Description

Turnabout Truck, Wire Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.