Linen Cart, Chrome Coated Wire Shelves

  • Mfr # G48-BLX-TAA-6UNN

  • Zoro # G112320482


product price:  $1,309.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Blue
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-BLX-TAA-6UNN
Zoro #
G112320482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
28 in
Overall Height
68 1/2 in
Compartment Length
48 in
Shelf Length
43 in
Caster Diameter
6 in
Shelf Width
26 in
Compartment Width
28 in
Compartment Height - Maximum
61 in

Details

Color
Blue
Caster Configuration
(4) Swivel
Item
Linen Cart
Caster Material
Polyurethane
Compartment Volume - Maximum
48 cu ft
Shelf Adjustability
Fixed, Vertical/Horizontal
Frame Material
Chrome Coated Wire Shelves
Surface Material
Polyethylene, Steel
Product Type
Linen Cart
Number of Compartments - Maximum
1
Distance Between Shelves
18 in
Includes Handle
No Handle
Weight Capacity
145 lb
Number of Shelves
1
Shelf Material
Wire

Description

Turnabout Truck, Wire Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.