Linen Cart, Chrome Coated Wire Shelves

  • Mfr # G48-GNX-TAC-6UNN

  • Zoro # G912320491


product price:  $1,309.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Green
Caster Configuration
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-GNX-TAC-6UNN
Zoro #
G912320491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
28 in
Overall Height
68 1/2 in
Compartment Height - Maximum
61 in
Compartment Width
28 in
Shelf Length
43 in
Compartment Length
48 in
Shelf Width
26 in
Caster Diameter
6 in

Details

Color
Green
Caster Configuration
(2) Rigid, (2) Swivel
Item
Linen Cart
Caster Material
Polyurethane
Number of Compartments - Maximum
1
Compartment Volume - Maximum
48 cu ft
Product Type
Linen Cart
Number of Shelves
1
Shelf Adjustability
Fixed, Vertical/Horizontal
Distance Between Shelves
18 in
Includes Handle
No Handle
Surface Material
Polyethylene, Steel
Weight Capacity
145 lb
Frame Material
Chrome Coated Wire Shelves
Shelf Material
Wire

Description

Turnabout Truck, Wire Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.