
Linen Cart, Molded Plastic Shelves
Mfr # G36-BLX-TPC-6UNN
Zoro # G512320242
product price: $919.99
/eaKey Features
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Color
Blue
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G36-BLX-TPC-6UNN
Zoro #
G512320242
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Caster Diameter
6 in
Compartment Height - Maximum
47 in
Compartment Width
28 in
Compartment Length
50 1/2 in
Shelf Width
24 in
Shelf Length
43 in
Details
Color
Blue
Caster Material
Polyurethane
Item
Linen Cart
Caster Configuration
(2) Rigid, (2) Swivel
Weight Capacity
135 lb
Distance Between Shelves
18 in
Shelf Adjustability
Fixed, Vertical/Horizontal
Number of Shelves
1
Product Type
Linen Cart
Number of Compartments - Maximum
1
Shelf Material
Plastic
Surface Material
Polyethylene, Steel
Includes Handle
No Handle
Frame Material
Molded Plastic Shelves
Compartment Volume - Maximum
36 cu ft
Description
Turnabout Truck, Plastic Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.