Linen Cart, Molded Plastic Shelves

  • Mfr # G48-BKX-TPA-6UNN

  • Zoro # G912320262


product price:  $1,400.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Black
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BKX-TPA-6UNN
Zoro #
G912320262
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Shelf Width
24 in
Compartment Width
28 in
Compartment Length
48 in
Caster Diameter
6 in
Shelf Length
43 in
Compartment Height - Maximum
61 in

Details

Color
Black
Caster Configuration
(4) Swivel
Item
Linen Cart
Caster Material
Polyurethane
Number of Compartments - Maximum
1
Shelf Adjustability
Fixed, Vertical/Horizontal
Includes Handle
No Handle
Distance Between Shelves
18 in
Number of Shelves
1
Weight Capacity
145 lb
Frame Material
Molded Plastic Shelves
Product Type
Linen Cart
Surface Material
Polyethylene, Steel
Compartment Volume - Maximum
48 cu ft
Shelf Material
Plastic

Description

Turnabout Truck, Plastic Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.