Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linen Cart, Molded Plastic Shelves

  • Mfr # G48-BLX-TPCD6UNN

  • Zoro # G912320224


product price: $1,580.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Caster Configuration
(2) Rigid, (2) Swivel
Caster Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BLX-TPCD6UNN
Zoro #
G912320224
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Caster Diameter
6 in
Compartment Height - Maximum
59 in
Shelf Length
43 in
Compartment Length
50 1/2 in
Shelf Width
24 in
Compartment Width
28 in

Details

Color
Blue
Caster Configuration
(2) Rigid, (2) Swivel
Item
Linen Cart
Weight Capacity
192 lb
Number of Shelves
1
Distance Between Shelves
18 in
Includes Handle
No Handle
Surface Material
Polyethylene, Steel
Shelf Material
Plastic
Shelf Adjustability
Fixed, Vertical/Horizontal
Number of Compartments - Maximum
12
Product Type
Linen Cart
Frame Material
Molded Plastic Shelves

Description

Turnabout Truck, Plastic Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.