
Linen Cart, Molded Plastic Shelves
Mfr # G48-GGX-TPA-6UNN
Zoro # G712320264
product price:Â $1,580.99
/eaKey Features
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G48-GGX-TPA-6UNN
Zoro #
G712320264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Compartment Height - Maximum
59 in
Shelf Length
43 in
Caster Diameter
6 in
Shelf Width
24 in
Compartment Width
28 in
Compartment Length
50 1/2 in
Details
Color
Granite Gray
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Item
Linen Cart
Includes Handle
No Handle
Distance Between Shelves
18 in
Number of Compartments - Maximum
1
Product Type
Linen Cart
Number of Shelves
1
Surface Material
Polyethylene, Steel
Shelf Material
Plastic
Weight Capacity
170 lb
Frame Material
Molded Plastic Shelves
Shelf Adjustability
Fixed, Vertical/Horizontal
Compartment Volume - Maximum
48 cu ft
Description
Turnabout Truck, Plastic Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.