Mail Truck, 48" L, Yellow

  • Mfr # G23-YLX-MTA-4UNN

  • Zoro # G512320594


product price:  $582.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Color
Yellow
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G23-YLX-MTA-4UNN
Zoro #
G512320594
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
2.38 in x 3.63 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
Yellow
Load Capacity
1,000 lb
Item
Mail Truck
Cubic Foot Capacity
26.5 cu ft
Bushel Capacity
23 bu
Frame Material
Powder Coated Steel
Mobility Option
Manual
Container Legend
None
Container Material
LDPE Polyethylene
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Cube Truck Type
Standard
Caster Mounting Type
Plate
Caster Frame Material
Coated Steel
Caster Wheel Type
Standard
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Caster Mounting Plate Bolt Hole Pattern
Corner Mount

Description

Mail Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.