Mail Truck, Green, Polyurethane

  • Mfr # G23-GNX-RMC-4UNN

  • Zoro # G612320494


product price: $607.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G23-GNX-RMC-4UNN
Zoro #
G612320494
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Caster Wheel Dia.
4 in
Caster Wheel Width
4 in
Caster Mounting Height
5 9/100 in

Details

Color
Green
Load Capacity
800 lb
Item
Mail Truck
Mobility Option
Manual
Cubic Yard Capacity
23 cu ft
Container Material
Polyethylene
Container Legend
Recycling
Cubic Foot Capacity
26.5 cu ft
Bushel Capacity
14.4 cu ft
Frame Material
Steel
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Cube Truck Type
Standard
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Lid/Cover Type
No Lid/Cover

Description

Mail Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.