Mat Cart, 40" L, 61" H, Black

  • Mfr # G40-BKH-F1A-5UNN

  • Zoro # G312320732


product price:  $892.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61 in
Overall Length
40 in
Overall Width
32 in
Material
Powder Coated Steel
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G40-BKH-F1A-5UNN
Zoro #
G312320732
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Length
40 in
Overall Width
32 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2-3/8"x3-5/8"
Caster Wheel Width
2 in
Compartment Height
51 63/100 in
Caster Mounting Height
6 1/8 in
Compartment Length
52 14/25 in
Compartment Width
14 1/2 in

Details

Material
Powder Coated Steel
Item
Mat Cart
Handle Type
No Handle
Number of Shelves
0
Finish
Powder Coated Steel
Includes
Work Ticket Holder
Load Capacity
1,000 lb
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner Mount
Caster Mounting Type
Plate
Power Indicator
No
Method of Construction
Bolted & Riveted
Capacity per Shelf
150 lb
Caster Inside Bolt Hole Spacing
2 1/4 in
Caster Core Material
Polyurethane
Platform Surface
1/4" Grooved Plastic Sheet
Number of Compartments
2
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Caster Outside Bolt Hole Spacing
3 1/4 in
Number of Outlets
0
Includes Electrical Outlets
No
Assembled/Unassembled
Assembled
Gauge
18 ga
Caster Wheel Tread Pattern
Smooth
Color
Black
Caster Wheel Type
Polyurethane
Caster Wheel/Tread Material
Polyurethane

Description

Mat Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.