Mat Cart, 40" L, 62" H, Black

  • Mfr # G40-BKH-F2C-5UNN

  • Zoro # G212320894


product price:  $1,430.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
62 in
Overall Length
40 in
Overall Width
32 in
Material
Powder Coated Steel
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G40-BKH-F2C-5UNN
Zoro #
G212320894
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
62 in
Overall Length
40 in
Overall Width
32 in
Caster Wheel Dia.
5 in
Shelf Width
14 1/2 in
Caster Mounting Plate Size
2-3/8"x3-5/8"
Compartment Width
14 1/2 in
Caster Wheel Width
2 in
Caster Mounting Height
6 1/8 in
Shelf Length
40 in
Compartment Length
40 in
Adjustable Height Range
5 in Increments
Top Shelf Height
46 1/2 in
Compartment Height
17 5/8 in

Details

Material
Powder Coated Steel
Item
Mat Cart
Handle Type
No Handle
Number of Shelves
6
Load Capacity
1,000 lb
Finish
Powder Coated Steel
Includes
Work Ticket Holder
Caster/Wheel Mounting Location
Corner Mount
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Capacity per Shelf
150 lb
Number of Outlets
0
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Shelf Adjustability
Adjustable
Caster Wheel Tread Pattern
Smooth
Number of Compartments
6
Caster Inside Bolt Hole Spacing
2 1/4 in
Caster Core Material
Polyurethane
Includes Electrical Outlets
No
Distance Between Top and Middle Shelf
17 7/8 in
Caster Mounting Type
Plate
Power Indicator
No
Platform Surface
1/4" Grooved Plastic Sheet
Method of Construction
Bolted & Riveted
Adjustable Increments
5 in
Caster Frame Material
Steel
Caster Outside Bolt Hole Spacing
3 1/4 in
Caster Brake Type
No Brake Included
Distance Between Shelves
17 7/8 in
Color
Black
Gauge
18 ga
Distance Between Middle and Bottom Shelf
17 7/8 in
Caster Wheel Type
Polyurethane

Description

Mat Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.