Open End Flatwork Truck, 85", blue vinyl

  • Mfr # G85-BXX-FOA-5UNN

  • Zoro # G2658704


product price: $823.54
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-BXX-FOA-5UNN
Zoro #
G2658704
UPC #
843977681816
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Dia.
5"
Container Height
24 in
Caster Wheel Dia.
5 in
Overall LxWxH
85 in x 25 in x 32 in
Inside Height
24 in
Inside Width
24 in
Inside Length
85 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Blue
Load Capacity
600 lb
Item
Easy-Access Permanent Vinyl Liner Basket Trucks
Handle Type
Soft Loop
Color - Hoppers and Cube Trucks
Blue
Container Material
Vinyl
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Type
(4) Swivel, (2) Rigid
Item - Basket Trucks
Open End Flatwork Ironer Truck
Volume Capacity
1 cu. yd.
Caster Configuration
(4) Swivel, (2) Rigid
Liner Style
Permanent
Frame Material
Steel
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Foot Capacity
28.3 cu ft
Includes
Spring Lift
Bushel Capacity
21.2 bu
Cubic Yard Capacity
0.98 cu yd
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Number of Compartments
1
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Liner Color
Blue
Caster/Wheel Mounting Location
6-Wheel
Quiet Performance Features
Polyurethane
Truck Style
Standard
Liner Material
Vinyl
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
End Style
Open
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 21.2 bu, Cubic Foot Capacity 28.3 cu ft, Cubic Yard Capacity 0.98 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 85 in, Inside Width 24 in, Inside Height 24 in, Overall Length 85 in, Overall Width 24 in, Overall Height 32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.