Perm Liner Truck, 12 bu, green vinyl

  • Mfr # G12-EEW-PMA-3UNN

  • Zoro # G5436444


product price:  $322.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-EEW-PMA-3UNN
Zoro #
G5436444
UPC #
843977673378
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Container Height
27-1/2 in
Caster Dia.
3"
Caster Wheel Dia.
3 in
Overall LxWxH
36 in x 26 in x 34 in
Inside Height
27 1/2 in
Inside Length
36 in
Inside Width
26 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Green
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
0.92 cu yd
Volume Capacity
1/2 cu. yd.
Caster Type
(4) Swivel
Item - Basket Trucks
Basket Truck
Color - Hoppers and Cube Trucks
Green
Container Material
Vinyl
Optional Lid
10F473
Frame Material
Steel
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
Vinyl
Load Capacity - Hoppers and Cube Trucks
600 lb.
Liner Style
Permanent
Cubic Foot Capacity
14.9 cu ft
Bushel Capacity
12 bu
Caster Material
Polyurethane
Includes
Wood Base
Frame Material - Hoppers and Cube Trucks
Steel
Number of Compartments
1
Mobility Option
Manual
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
End Style
Closed
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Base Material
Wood
Truck Style
Standard
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
Without Frame Bumpers
Liner Color
Green
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Green, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.