Perm Liner Truck, 16 bu, white vinyl

  • Mfr # G16-WWW-PMA-3UNN

  • Zoro # G5436505


product price:  $273.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-WWW-PMA-3UNN
Zoro #
G5436505
UPC #
843977676942
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
30 in
Caster Dia.
3"
Inside Length
40 in
Overall LxWxH
40 in x 28 in x 36 1/2 in
Inside Height
30 in
Inside Width
28 in
Caster Wheel Dia.
3 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Load Capacity - Hoppers and Cube Trucks
600 lb.
Liner Style
Permanent
Caster Type
(4) Swivel
Includes
Permanent Liner
Frame Material - Hoppers and Cube Trucks
Steel
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Cubic Yard Capacity
0.74 cu yd
Container Material - Hoppers and Cube Trucks
Vinyl
Volume Capacity
3/4 cu. yd.
Frame Material
Steel
Color - Hoppers and Cube Trucks
White
Item - Basket Trucks
Basket Truck
Optional Lid
10F474
Bushel Capacity
16 bu
Container Material
Vinyl
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Manual
Number of Compartments
1
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Liner Material
Vinyl
Collapsible
No
Truck Style
Standard
Number of Drain Holes
0
Liner Color
White
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Base Material
Wood
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.